Appleton UNF125NR Unilets Unf Union, Trade Size: 1-1/4 In, Outside Diameter: 2.81 In, Length: 2.19 In, Flexibility: Rigid and Imc, Material: Malleable Iron, Connection: Female Threaded, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coa